Qualfast

M5x35 SKT SET SCREW - PLAIN CUP (GR-45H) (14.9)

SKU:

QFT6023212E

MPN:

6023212E

£24.98

Ex VAT

£29.98

Inc VAT

OUT OF STOCK

    Overview

    Plain Cup
    High tensile alloy steel. Grade 14.9.
    For use against hardened shafts. Ideal for use in ductile castings such as zinc, aluminium etc. where high tightening torques are not practical.


    Product Specification
    Box Quantity
    200
    Brand
    Qualfast
    Driving Features
    Hexagon Socket
    Grade
    45H
    Length
    35mm
    Material
    Steel
    Point Type
    Plain Cup Point
    Surface Treatment
    Plain
    Thread
    Metric
    Thread Size
    M5
    UNSPSC Code
    31161505