Qualfast

M6x8 SKT SET SCREW FLAT POINT BZP (GR-45H) (14.9)

SKU:

QFT6025137F

MPN:

6025137F

£6.38

Ex VAT

£7.66

Inc VAT

OUT OF STOCK

    Overview

    Socket Set Screw - Metric Thread
    Material - Steel
    Surface Treatment - Zinc Plated
    Class 45H
    DIN 913


    Product Specification
    Box Quantity
    200
    Brand
    Qualfast
    Driving Features
    Hexagon Socket
    Grade
    45H
    Length
    8mm
    Material
    Steel
    Point Type
    Flat Point
    Surface Treatment
    Zinc Plated
    Thread
    Metric
    Thread Size
    M6
    UNSPSC Code
    31161505