Qualfast

1/4UNCx5/16x7/8 SKT SHOULDER SCREW (GR-5)

SKU:

QFT6115442G

MPN:

6115442G

£9.95

Ex VAT

£11.94

Inc VAT

OUT OF STOCK

    Overview

    High Grade Alloy Steel to BS EN ISO 898/1 Grade 12.9. Suitable for replacing costly components such as shafts, pivots, guides, pins, linkages and trunion mountings. Also commonly used in the die mould industry. Maximum operating temperature (unplated): 300C.


    Product Specification
    Box Quantity
    100
    Brand
    Qualfast
    Driver Head Size
    5/32mm
    Grade
    5
    Head Depth
    0.219mm
    Head Diameter
    0.437mm
    Leading Standard
    ISO 7379
    Overall Diameter (mm)
    0.31mm
    Surface Treatment
    Plain
    Thread
    UNC
    Thread Direction
    Right Hand
    Thread Size
    1/4
    UNSPSC Code
    31161517