Qualfast

3/8UNCx1/2x1.1/2 SKT SHOULDER SCREW A2

SKU:

QFT6115486K

MPN:

6115486K

£7.58

Ex VAT

£9.10

Inc VAT

OUT OF STOCK

    Overview

    High Grade Alloy Steel to BS EN ISO 898/1 Grade 70. Suitable for replacing costly components such as shafts, pivots, guides, pins, linkages and trunion mountings. Also commonly used in the die mould industry. Maximum operating temperature (unplated): 300C.
    UNC - A2 Stainless - Grade 70 - ASME B18.3


    Product Specification
    Box Quantity
    100
    Brand
    Qualfast
    Driver Head Size
    1/4mm
    Grade
    70
    Head Depth
    0.313mm
    Head Diameter
    0.750mm
    Leading Standard
    ISO 7379
    Overall Diameter (mm)
    0.498mm
    Surface Treatment
    Plain
    Thread
    UNC
    Thread Direction
    Right Hand
    Thread Size
    3/8
    UNSPSC Code
    31161517