Qualfast

5/8UNCx3/4x3.1/2 SKT SHOULDER SCREW (GR-5)

SKU:

QFT6115450T

MPN:

6115450T

£8.59

Ex VAT

£10.31

Inc VAT

OUT OF STOCK

    Overview

    High Grade Alloy Steel to BS EN ISO 898/1 Grade 12.9. Suitable for replacing costly components such as shafts, pivots, guides, pins, linkages and trunion mountings. Also commonly used in the die mould industry. Maximum operating temperature (unplated): 300C.


    Product Specification
    Box Quantity
    100
    Brand
    Qualfast
    Driver Head Size
    3/8mm
    Grade
    5
    Head Depth
    0.500mm
    Head Diameter
    1.000mm
    Leading Standard
    ISO 7379
    Overall Diameter (mm)
    0.748mm
    Surface Treatment
    Plain
    Thread
    UNC
    Thread Direction
    Right Hand
    Thread Size
    5/8
    UNSPSC Code
    31161517