£8.87
Ex VAT
£10.64
Inc VAT
69 Variations Available
Product Details
Product Specification
Metric Thread
Material Steel
Fit - f9
Attribute | Value |
---|---|
Box Quantity | 10 |
Brand | Qualfast |
Driver Head Size | 10mm |
Grade | 12.9 |
Head Depth | 14mm |
Head Diameter | 30mm |
Leading Standard | DIN 610 |
Length | 70 |
Overall Diameter (mm) | 20mm |
Surface Treatment | Plain |
Thread | Metric |
Thread Direction | Right Hand |
Thread Size | M16 |
UNSPSC Code | 31161517 |