Qualfast

NO.10UNCx1/4x1/2 SKT SHOULDER SCREW A2

SKU:

QFT6115480D

MPN:

6115480D

£4.57

Ex VAT

£5.48

Inc VAT

OUT OF STOCK

    Overview

    High Grade Alloy Steel to BS EN ISO 898/1 Grade 70. Suitable for replacing costly components such as shafts, pivots, guides, pins, linkages and trunion mountings. Also commonly used in the die mould industry. Maximum operating temperature (unplated): 300C.
    UNC - A2 Stainless - Grade 70 - ASME B18.3


    Product Specification
    Box Quantity
    100
    Brand
    Qualfast
    Driver Head Size
    1/2mm
    Grade
    70
    Head Depth
    0.625mm
    Head Diameter
    1.311mm
    Leading Standard
    ISO 7379
    Overall Diameter (mm)
    0.998mm
    Surface Treatment
    Plain
    Thread
    UNC
    Thread Direction
    Right Hand
    Thread Size
    No.10
    UNSPSC Code
    31161517