£1.49
Ex VAT
£1.79
Inc VAT
125 Variations Available
Product Details
Product Specification
High Grade Alloy Steel to BS EN ISO 898/1 Grade 12.9. Suitable for replacing costly components such as shafts, pivots, guides, pins, linkages and trunion mountings. Also commonly used in the die mould industry. Maximum operating temperature (unplated): 300C.
Attribute | Value |
---|---|
Box Quantity | 100 |
Brand | Qualfast |
Grade | 5 |
Leading Standard | ISO 7379 |
Surface Treatment | Plain |
Thread | UNC |
Thread Direction | Right Hand |
Thread Size | No.10 |
UNSPSC Code | 31161517 |