£469.89
Ex VAT
£563.87
Inc VAT
504 Variations Available
Product Details
Product Specification
Socket Head Cap Screws
UNC
Alloy Steel - Self Colour
ANSI B18.3 (BS2470 1936 Ser.)
Grade 12.9.
Suitable for all high tensile applications.
Attribute | Value |
---|---|
Box Quantity | 1 |
Brand | Qualfast |
Driver Head Size | 3/4mm |
Driving Features | Hexagon Socket |
Grade | 12.9 |
Head Depth | 1.250mm |
Head Diameter | 1.687mm |
Head Shape | Cylindrical |
Length | 15in. |
Material | Alloy Steel |
Standards Met | DIN 912 |
Surface Treatment | Plain |
Thread | UNC |
Thread Size | 1.1/4in. |
UNSPSC Code | 31161501 |