Qualfast

1/2UNC x 2.1/2 Socket Countersunk Head Screw A2

SKU:

QFT6052052X

MPN:

6052052X

£18.70

Ex VAT

£22.44

Inc VAT

OUT OF STOCK

    Overview

    High Grade Alloy Steel to BS EN ISO 898/1 Grade 10.9. Suitable for all high tensile applications. Maximum operating temperature (unplated): 300°C. For applications that require a flush finished surface. Precisely controlled countersink angle allows maximum flushness and sidewall contact.
    Dimensions to BS 2470


    Product Specification
    Box Quantity
    100
    Brand
    Qualfast
    Driving Features
    Hexagon Socket
    Grade
    F837
    Head Shape
    Countersunk
    Length
    2.1/2in.
    Material
    Stainless Steel
    Surface Treatment
    Plain
    Thread
    UNC
    Thread Size
    1/2in.
    UNSPSC Code
    31161501