Qualfast

1/2UNC x 3. Socket Button Head Screw , GR-10.9

SKU:

QFT6050213Z

MPN:

6050213Z

£18.20

Ex VAT

£21.84

Inc VAT

OUT OF STOCK

    Overview

    High Grade Alloy Steel to BS EN ISO 898/1 Grade 10.9.
    Suitable for all high tensile applications. Maximum operating temperature (unplated): 300°C. For materials that are too thin to countersink. Low head profile for a smooth finished appearance. Also suitable for non-critical loading requiring heat treated fasteners.
    UNC/UNF Dimensions to ANSI B 18.3
    BSW/BA Dimensions to BS 2470


    Product Specification
    Box Quantity
    5
    Brand
    Qualfast
    Driving Features
    Hexagon Socket
    Grade
    5
    Head Shape
    Button
    Length
    3in.
    Material
    Steel
    Surface Treatment
    Plain
    Thread
    UNC
    Thread Size
    1/2in.
    UNSPSC Code
    31161501