Qualfast

1/2UNCx2.1/2 SKT C/SUNK HEAD SCREW BZP (GR-10.9)

SKU:

QFT6052037X

MPN:

6052037X

£27.90

Ex VAT

£33.48

Inc VAT

OUT OF STOCK

    Product Specification
    Brand
    Qualfast
    Driving Features
    Hexagon Socket
    Grade
    5
    Head Shape
    Countersunk Head
    Length
    2-1/2
    Material
    Alloy Steel
    Surface Treatment
    Bright Zinc Plated
    Thread
    UNC
    Thread Size
    1/2
    UNSPSC Code
    31161501