Qualfast

1/2UNF x 6. Socket Head Cap Screw, A2

SKU:

QFT6011678F

MPN:

6011678F

£208.45

Ex VAT

£250.14

Inc VAT

OUT OF STOCK

    Overview

    High Grade Alloy Steel to BS EN ISO 898/1 Grade 12.9. Suitable for all high tensile applications. Maximum operating temperature (unplated): 300°C.


    Dimensions to ANSI B 18.3 - 1936 & 1960 Series


    Product Specification
    Box Quantity
    5
    Brand
    Qualfast
    Driver Head Size
    3/8mm
    Driving Features
    Hexagon Socket
    Grade
    F837B
    Head Depth
    0.500mm
    Head Diameter
    0.750mm
    Head Shape
    Cylindrical
    Length
    6in.
    Material
    Stainless Steel
    Standards Met
    DIN 912
    Surface Treatment
    Plain
    Thread
    UNF
    Thread Size
    1/2in.
    UNSPSC Code
    31161501