Qualfast

1/4UNC x 1.3/4 Socket Head Cap Screw, A2

SKU:

QFT6011767B

MPN:

6011767B

£33.49

Ex VAT

£40.19

Inc VAT

OUT OF STOCK

    Overview

    High Grade Alloy Steel to BS EN ISO 898/1 Grade 12.9. Suitable for all high tensile applications. Maximum operating temperature (unplated): 300°C.


    Dimensions to ANSI B 18.3 - 1936 & 1960 Series


    Product Specification
    Box Quantity
    100
    Brand
    Qualfast
    Driver Head Size
    3/16mm
    Driving Features
    Hexagon Socket
    Grade
    F837
    Head Depth
    0.250mm
    Head Diameter
    0.375mm
    Head Shape
    Cylindrical
    Length
    1.3/4in.
    Material
    Stainless Steel
    Standards Met
    DIN 912
    Surface Treatment
    Plain
    Thread
    UNC
    Thread Size
    1/4in.
    UNSPSC Code
    31161501