Qualfast

1/4UNC x 5/16 Socket Button Head Screw A2

SKU:

QFT6050242D

MPN:

6050242D

£19.49

Ex VAT

£23.39

Inc VAT

OUT OF STOCK

    Overview

    High Grade Alloy Steel to BS EN ISO 898/1 Grade 10.9.
    Suitable for all high tensile applications. Maximum operating temperature (unplated): 300°C.
    For materials that are too thin to countersink. Low head profile for a smooth finished appearance. Also suitable for non-critical loading requiring heat treated fasteners.


    Product Specification
    Box Quantity
    100
    Brand
    Qualfast
    Driving Features
    Hexagon Socket
    Grade
    70
    Head Shape
    Button
    Length
    5/16in.
    Material
    Stainless Steel
    Surface Treatment
    Plain
    Thread
    UNC
    Thread Size
    1/4in.
    UNSPSC Code
    31161501