Qualfast

1/4UNCx1.3/4 SKT HEAD CAP SCREW 1936SER A4

SKU:

QFT6011808T

MPN:

6011808T

£83.49

Ex VAT

£100.19

Inc VAT

OUT OF STOCK

    Product Specification
    Box Quantity
    100
    Brand
    Qualfast
    Driver Head Size
    3/16mm
    Driving Features
    Hexagon Socket
    Grade
    F837
    Head Depth
    0.250mm
    Head Diameter
    0.375mm
    Head Shape
    Cylindrical
    Length
    0.25
    Material
    Stainless Steel
    Standards Met
    DIN 912
    Surface Treatment
    Plain
    Thread Size
    1/4in.
    UNSPSC Code
    31161501