Qualfast

160 x 160mm Socket Head Cap Screw, Metric, BZP Steel

SKU:

QFT6001389Y

MPN:

6001389Y

£69.25

Ex VAT

£83.10

Inc VAT

OUT OF STOCK

    Overview

    Socket Head Cap Screw,
    Metric,
    Steel - Grade 8.8,
    BZP (Bright Zinc Plated),
    DIN 912.


    Product Specification
    Box Quantity
    25
    Brand
    Qualfast
    Driver Head Size
    10mm
    Driving Features
    Hexagon Socket
    Grade
    8.8
    Head Depth
    12mm
    Head Diameter
    18.27mm
    Head Shape
    Cylindrical
    Length
    160mm
    Material
    Steel
    Standards Met
    DIN 912
    Surface Treatment
    Zinc Plated
    Thread
    Metric
    Thread Size
    M12
    UNSPSC Code
    31161501