Qualfast

3/4BSW x 2.1/2 Socket Head Cap Screw, GR-12.9

SKU:

QFT6010840W

MPN:

6010840W

£31.00

Ex VAT

£37.20

Inc VAT

IN STOCK (2)

    Overview

    High Grade Alloy Steel to Grade 12.9. Suitable for all high tensile applications. Maximum operating temperature (unplated): 300°C.


    Product Specification
    Box Quantity
    25
    Brand
    Qualfast
    Driver Head Size
    9/16mm
    Driving Features
    Hexagon Socket
    EAN
    5036140306059
    Grade
    12.9
    Head Depth
    0.750mm
    Head Diameter
    1.000mm
    Head Shape
    Cylindrical
    Length
    2.1/2in.
    Material
    Steel
    Standards Met
    DIN 912
    Surface Treatment
    Plain
    Thread
    BSW
    Thread Size
    3/4in.
    UNSPSC Code
    31161501