Qualfast

5/8UNF x 5. Socket Head Cap Screw, , GR-12.9

SKU:

QFT6011633H

MPN:

6011633H

£79.45

Ex VAT

£95.34

Inc VAT

OUT OF STOCK

    Overview

    Socket Head Cap Screws
    UNF
    Grade 12.9
    Self Colour
    ANSI B18.3 (BS2470 1936 Ser.)
    High Grade Alloy Steel Suitable for all high tensile applications.


    Product Specification
    Box Quantity
    5
    Brand
    Qualfast
    Driver Head Size
    1/2mm
    Driving Features
    Hexagon Socket
    Grade
    12.9
    Head Depth
    0.625mm
    Head Diameter
    0.875mm
    Head Shape
    Cylindrical
    Length
    5in.
    Material
    Alloy Steel
    Standards Met
    DIN 912
    Surface Treatment
    Plain
    Thread
    UNF
    Thread Size
    5/8in.
    UNSPSC Code
    31161501