Qualfast

7/16UNC x 1. Socket Countersunk Head Screw , GR-10.9

SKU:

QFT6052013L

MPN:

6052013L

£19.37

Ex VAT

£23.24

Inc VAT

OUT OF STOCK

    Overview

    High Grade Alloy Steel to BS EN ISO 898/1 Grade 10.9. Suitable for all high tensile applications. Maximum operating temperature (unplated): 300°C. For applications that require a flush finished surface. Precisely controlled countersink angle allows maximum flushness and sidewall contact.
    Dimensions to BS 2470


    Product Specification
    Box Quantity
    25
    Brand
    Qualfast
    Driving Features
    Hexagon Socket
    Grade
    5
    Head Shape
    Countersunk
    Length
    1in.
    Material
    Alloy Steel
    Surface Treatment
    Plain
    Thread
    UNC
    Thread Size
    7/16in.
    UNSPSC Code
    31161501