Qualfast

9/16UNC x 7.1/2 Socket Head Cap Screw, , GR-12.9

SKU:

QFT6011428W

MPN:

6011428W

£291.95

Ex VAT

£350.34

Inc VAT

OUT OF STOCK

    Overview

    Socket Head Cap Screws
    UNC
    Alloy Steel - Self Colour
    ANSI B18.3 (BS2470 1936 Ser.)
    Grade 12.9.
    Suitable for all high tensile applications.


    Product Specification
    Box Quantity
    5
    Brand
    Qualfast
    Driver Head Size
    7/16mm
    Driving Features
    Hexagon Socket
    Grade
    12.9
    Head Depth
    0.562mm
    Head Diameter
    0.843mm
    Head Shape
    Cylindrical
    Length
    7.1/2in.
    Material
    Alloy Steel
    Standards Met
    DIN 912
    Surface Treatment
    Plain
    Thread
    UNC
    Thread Size
    9/16in.
    UNSPSC Code
    31161501