Qualfast

M10 x 100mm Socket Button Head Screw, BZP, GR-10.9

SKU:

QFT6044513Q

MPN:

6044513Q

£184.00

Ex VAT

£220.80

Inc VAT

OUT OF STOCK

    Overview

    High Grade Alloy Steel to BS EN ISO 898/1 Grade 10.9. For high tensile applications. Maximum operating temperature (unplated): 300°C. For materials that are too thin to countersink. Low head profile for a smooth finished appearance. Also suitable for non-critical loading requiring heat treated fasteners.


    Product Specification
    Box Quantity
    100
    Brand
    Qualfast
    Driving Features
    Hexagon Socket
    Grade
    10.9
    Head Shape
    Button
    Length
    100mm
    Material
    Steel
    Surface Treatment
    Zinc Plated
    Thread
    Metric
    Thread Size
    M10
    UNSPSC Code
    31161501