Qualfast

M10 x 12mm Socket Button Head Screw, GR-70

SKU:

QFT6044846E

MPN:

6044846E

£164.00

Ex VAT

£196.80

Inc VAT

OUT OF STOCK

    Overview

    Available in a range of lengths, these hexagon socket head button screws all possess an M10 thread size. Manufactured from A4 stainless steel, they each have a hexagon socket button head and right handed thread.


    Features and Benefits
    • A4 stainless steel is suitable for marine grade applications
    • Manufactured from Grade 70 steel for durability
    • Available in a variety of lengths to suit your requirements
    • Low-profile rounded head


    Typical Applications
    • Construction
    • DIY
    • Electrical


    Standards
    • ISO 7380-2
    • BS 4168-6
    • ASME B18.3.4M


    Product Specification
    Box Quantity
    100
    Brand
    Qualfast
    Driving Features
    Hexagon Socket
    Grade
    70
    Head Shape
    Button
    Length
    12mm
    Material
    Stainless Steel
    Surface Treatment
    Plain
    Thread
    Metric
    Thread Size
    M10
    UNSPSC Code
    31161501