Qualfast

M10 x 140mm Socket Head Cap Screw, Metric, BZP Steel

SKU:

QFT6001386W

MPN:

6001386W

£59.50

Ex VAT

£71.40

Inc VAT

OUT OF STOCK

    Overview

    Socket Head Cap Screw,
    Metric,
    Steel - Grade 8.8,
    BZP (Bright Zinc Plated),
    DIN 912.


    Product Specification
    Box Quantity
    50
    Brand
    Qualfast
    Driver Head Size
    8mm
    Driving Features
    Hexagon Socket
    Grade
    8.8
    Head Depth
    10mm
    Head Diameter
    16.27mm
    Head Shape
    Cylindrical
    Length
    140mm
    Material
    Steel
    Standards Met
    DIN 912
    Surface Treatment
    Zinc Plated
    Thread
    Metric
    Thread Size
    M10
    UNSPSC Code
    31161501