Qualfast

M12 x 25mm Socket Button Head Screwflanged Bzp , GR-10.9

SKU:

QFT6044626L

MPN:

6044626L

£19.79

Ex VAT

£23.75

Inc VAT

OUT OF STOCK

    Overview

    Socket Head Flange Button Screw, Metric
    Steel - Grade 10.
    BZP ( Bright Zinc Plated)
    ISO 7380/2-Hex


    Product Specification
    Box Quantity
    100
    Brand
    Qualfast
    Driving Features
    Hexagon Socket
    Grade
    10.9
    Head Shape
    Cylindrical
    Length
    25mm
    Material
    Steel
    Surface Treatment
    Zinc Plated
    Thread
    Metric
    Thread Size
    M12
    UNSPSC Code
    31161501