Qualfast

M12 x 30mm Socket Button Head Screw, GR-70

SKU:

QFT6044848M

MPN:

6044848M

£35.24

Ex VAT

£42.29

Inc VAT

OUT OF STOCK

    Overview

    Hexagon Socket Head Button Screw, Metric
    A4 Stainless
    Grade 70


    Standards
    • ISO 7380/2


    Product Specification
    Box Quantity
    50
    Brand
    Qualfast
    Driving Features
    Hexagon Socket
    Grade
    70
    Head Shape
    Cylindrical
    Length
    30mm
    Material
    Stainless Steel
    Surface Treatment
    Plain
    Thread
    Metric
    Thread Size
    M12
    UNSPSC Code
    31161501