Qualfast

M12 x 50mm Socket Head Cap Screw, Metric, Steel

SKU:

QFT6009310N

MPN:

6009310N

£45.49

Ex VAT

£54.59

Inc VAT

OUT OF STOCK

    Overview

    Hexagon Socket Low Head Cap Screw, Metric
    Steel - Grade 8.8
    Pilot Recess
    DIN 6912


    Product Specification
    Box Quantity
    100
    Brand
    Qualfast
    Driver Head Size
    10mm
    Driving Features
    Hexagon Socket
    Grade
    8.8
    Head Depth
    7.5mm
    Head Diameter
    18mm
    Head Shape
    Cylindrical
    Length
    50mm
    Material
    Steel
    Standards Met
    DIN 6912
    Surface Treatment
    Plain
    Thread
    Metric
    Thread Size
    M12
    UNSPSC Code
    31161501