Qualfast

M14 x 30mm Socket Head Cap Screw, GR-8.8

SKU:

QFT6001319E

MPN:

6001319E

£36.49

Ex VAT

£43.79

Inc VAT

OUT OF STOCK

    Overview

    Socket Head Cap Screw,
    Metric,
    Steel - Grade 8.8,
    DIN 912


    Product Specification
    Box Quantity
    100
    Brand
    Qualfast
    Driver Head Size
    12mm
    Driving Features
    Hexagon Socket
    Grade
    8.8
    Head Depth
    14mm
    Head Diameter
    21.33mm
    Head Shape
    Cylindrical
    Length
    30mm
    Material
    Steel
    Standards Met
    DIN 912
    Surface Treatment
    Plain
    Thread
    Metric
    Thread Size
    M14
    UNSPSC Code
    31161501