Qualfast

M16 x 70mm Socket Head Cap Screw, Metric, A4 Stainless

SKU:

QFT6001578X

MPN:

6001578X

£36.75

Ex VAT

£44.10

Inc VAT

OUT OF STOCK

    Overview

    Socket Head Cap Screw,
    Metric,
    A4 Stainless Steel
    Minimum Grade - 50
    DIN 912.


    Product Specification
    Box Quantity
    25
    Brand
    Qualfast
    Driver Head Size
    14mm
    Driving Features
    Hexagon Socket
    Grade
    70
    Head Depth
    16mm
    Head Diameter
    24mm
    Head Shape
    Cylindrical
    Length
    70mm
    Material
    Stainless Steel
    Standards Met
    DIN 912
    Surface Treatment
    Plain
    Thread
    Metric
    Thread Size
    M16
    UNSPSC Code
    31161501