Qualfast

M18 Hex Socket Countersunk Screw, Steel, Material Grade 10.9, 60mm, DIN 7991

SKU:

QFT6042133T

MPN:

6042133T

£32.25

Ex VAT

£38.70

Inc VAT

OUT OF STOCK

    Overview

    High Grade Alloy Steel.
    Suitable for all high tensile applications.
    Maximum operating temperature (unplated): 300°C.
    For applications that require a flush finished surface.
    Precisely controlled countersink angle allows maximum flushness and sidewall contact.


    Product Specification
    Box Quantity
    25
    Brand
    Qualfast
    Driving Features
    Hexagon Socket
    Grade
    10.9
    Head Shape
    Countersunk
    Length
    60mm
    Material
    Steel
    Surface Treatment
    Plain
    Thread
    Metric
    Thread Size
    M18
    UNSPSC Code
    31161501