Qualfast

M2 x 18mm Socket Head Cap Screw, GR-70

SKU:

QFT6001440V

MPN:

6001440V

£82.45

Ex VAT

£98.94

Inc VAT

OUT OF STOCK

    Overview

    Socket Head Cap Screw
    High Grade Alloy Steel to BS EN ISO 898/1
    Minimum Grade - 50
    Suitable for all high tensile applications.


    Product Specification
    Box Quantity
    500
    Brand
    Qualfast
    Driver Head Size
    1.5mm
    Driving Features
    Hexagon Socket
    Grade
    70
    Head Depth
    2mm
    Head Diameter
    3.8mm
    Head Shape
    Cylindrical
    Length
    18mm
    Material
    Stainless Steel
    Standards Met
    DIN 912
    Surface Treatment
    Plain
    Thread
    Metric
    Thread Size
    M2
    UNSPSC Code
    31161501