Qualfast

M24 x 170mm Socket Head Cap Screw, GR-12.9

SKU:

QFT6001197S

MPN:

6001197S

£69.95

Ex VAT

£83.94

Inc VAT

OUT OF STOCK

    Overview

    High Grade Alloy Steel to BS EN ISO 898/1 Grade 12.9. Suitable for all high tensile
    applications. Maximum operating temperature (unplated): 300°C.


    Product Specification
    Box Quantity
    5
    Brand
    Qualfast
    Driver Head Size
    19mm
    Driving Features
    Hexagon Socket
    Grade
    12.9
    Head Depth
    24mm
    Head Diameter
    36mm
    Head Shape
    Cylindrical
    Length
    170mm
    Material
    Steel
    Standards Met
    DIN 912
    Surface Treatment
    Plain
    Thread
    Metric
    Thread Size
    M24
    UNSPSC Code
    31161501