£3.19
Ex VAT
£3.83
Inc VAT
79 Variations Available
Product Details
Product Specification
DIN≈7380-2
Attribute | Value |
---|---|
Box Quantity | 1000 |
Brand | Qualfast |
Driving Features | TX |
Grade | 316 |
Head Shape | Button |
Length | 4 |
Material | Stainless Steel |
Surface Treatment | Plain |
Thread | Metric |
Thread Size | M3 |
UNSPSC Code | 31161501 |