£21.79
Ex VAT
£26.15
Inc VAT
146 Variations Available
Product Details
Product Specification
Socket Head Cap Screw, Metric - Steel - A4 Stainless - Low Head - DIN 7984
Attribute | Value |
---|---|
Box Quantity | 1000 |
Brand | Qualfast |
Driver Head Size | 2mm |
Driving Features | Hexagon Socket |
Grade | A4 |
Head Depth | 2mm |
Head Diameter | 5.5mm |
Head Shape | Low Cylindrical |
Length | 6 |
Material | Stainless Steel |
Standards Met | DIN 7984 |
Surface Treatment | Plain |
Thread | Metric |
Thread Size | M3 |
UNSPSC Code | 31161501 |