Qualfast

M4 x 30mm Socket Head Cap Screw, Metric, Zinc Flake Steel

SKU:

QFT6001267Q

MPN:

6001267Q

£21.58

Ex VAT

£25.90

Inc VAT

OUT OF STOCK

    Overview

    Zinc flake Cr⁶+ free - ISO 10683 flZnnc


    Product Specification
    Box Quantity
    200
    Brand
    Qualfast
    Driver Head Size
    3mm
    Driving Features
    Hexagon Socket
    Grade
    12.9
    Head Depth
    4mm
    Head Diameter
    7.22mm
    Head Shape
    Cylindrical
    Length
    30mm
    Material
    Steel
    Standards Met
    DIN 912
    Surface Treatment
    Zinc Flake
    Thread
    Metric
    Thread Size
    M4
    UNSPSC Code
    31161501