Qualfast

M4 x 4mm Socket Button Head Screw, GR-70

SKU:

QFT6044821Z

MPN:

6044821Z

£16.38

Ex VAT

£19.66

Inc VAT

OUT OF STOCK

    Overview

    Metric Thread
    Material Stainless Steel A2
    Grade 70


    Product Specification
    Box Quantity
    1000
    Brand
    Qualfast
    Driving Features
    Hexagon Socket
    Grade
    70
    Head Shape
    Cylindrical
    Length
    4mm
    Material
    Stainless Steel
    Surface Treatment
    Plain
    Thread
    Metric
    Thread Size
    M4
    UNSPSC Code
    31161501