Qualfast

M4 x 55mm Socket Button Head Screwflanged A2

SKU:

QFT6044632S

MPN:

6044632S

£48.98

Ex VAT

£58.78

Inc VAT

OUT OF STOCK

    Overview

    etric Thread
    Material Stainless Steel A2


    Product Specification
    Box Quantity
    200
    Brand
    Qualfast
    Driving Features
    Hexagon Socket
    Grade
    316
    Head Shape
    Cylindrical
    Length
    55mm
    Material
    Stainless Steel
    Surface Treatment
    Plain
    Thread
    Metric
    Thread Size
    M4
    UNSPSC Code
    31161501