Qualfast

M4x6 SKT LOW HEAD CAP SCREW A4

SKU:

QFT6009278E

MPN:

6009278E

£91.90

Ex VAT

£110.28

Inc VAT

OUT OF STOCK

    Overview

    Socket Head Cap Screw, Metric - Steel - A4 Stainless - Low Head - DIN 7984


    Product Specification
    Box Quantity
    1000
    Brand
    Qualfast
    Driver Head Size
    2.5mm
    Driving Features
    Hexagon Socket
    Grade
    A4
    Head Depth
    2.8mm
    Head Diameter
    7mm
    Head Shape
    Low Cylindrical
    Length
    6
    Material
    Stainless Steel
    Standards Met
    DIN 7984
    Surface Treatment
    Plain
    Thread
    Metric
    Thread Size
    M4
    UNSPSC Code
    31161501