Qualfast

M5 x 10mm Torx Button Head Screw

SKU:

QFT6044863D

MPN:

6044863D

£30.95

Ex VAT

£37.14

Inc VAT

OUT OF STOCK

    Overview

    TX Socket Head Button Screw,
    Metric,
    A2 Stainless Steel - Grade 70,
    DIN 7380-1-TX-Pin.


    Product Specification
    Box Quantity
    500
    Brand
    Qualfast
    Driving Features
    Torx
    Grade
    70
    Head Shape
    Cylindrical
    Length
    10mm
    Material
    Stainless Steel
    Surface Treatment
    Plain
    Thread
    Metric
    Thread Size
    M5
    UNSPSC Code
    31161501