Qualfast

M5 x 25mm Torx Countersunk Head Screw, BZP, GR-8.8

SKU:

QFT6042271L

MPN:

6042271L

£24.98

Ex VAT

£29.98

Inc VAT

OUT OF STOCK

    Overview

    Metric Thread
    Material Steel
    ISO ISO ≈10642
    Zinc Plated


    Product Specification
    Box Quantity
    200
    Brand
    Qualfast
    Driving Features
    Torx
    Grade
    8.8
    Head Shape
    Countersunk
    Length
    25mm
    Material
    Steel
    Surface Treatment
    Zinc Plated
    Thread
    Metric
    Thread Size
    M5
    UNSPSC Code
    31161501