Qualfast

M5 x 55mm Socket Button Head Screw, GR-70

SKU:

QFT6044823S

MPN:

6044823S

£60.98

Ex VAT

£73.18

Inc VAT

OUT OF STOCK

    Overview

    Metric Thread
    Material Stainless Steel A2
    Grade 70


    Product Specification
    Box Quantity
    200
    Brand
    Qualfast
    Driving Features
    Hexagon Socket
    Grade
    70
    Head Shape
    Cylindrical
    Length
    55mm
    Material
    Stainless Steel
    Surface Treatment
    Plain
    Thread
    Metric
    Thread Size
    M5
    UNSPSC Code
    31161501