Qualfast

M6 x 16mm Socket Head Cap Screw, Metric, A2 Stainless

SKU:

QFT6009327J

MPN:

6009327J

£15.49

Ex VAT

£18.59

Inc VAT

OUT OF STOCK

    Overview

    Low Head Cap Socket Screw with Pilot Recess,
    Metric,
    A2 Stainless Steel
    DIN 6912.


    Product Specification
    Box Quantity
    100
    Brand
    Qualfast
    Driver Head Size
    5mm
    Driving Features
    Hexagon Socket
    Grade
    304
    Head Depth
    4mm
    Head Diameter
    10mm
    Head Shape
    Cylindrical
    Length
    16mm
    Material
    Stainless Steel
    Standards Met
    DIN 6912
    Surface Treatment
    Plain
    Thread
    Metric
    Thread Size
    M6
    UNSPSC Code
    31161501