Qualfast

M6x10 SKT LOW HEAD CAP SCREW PILOT RECESSED A4

SKU:

QFT6009354C

MPN:

6009354C

£142.45

Ex VAT

£170.94

Inc VAT

OUT OF STOCK

    Overview

    Socket Head Cap Screw, Metric - Steel - A4 Stainless - with Pilot Recess - DIN 6912


    Product Specification
    Box Quantity
    500
    Brand
    Qualfast
    Driver Head Size
    5mm
    Driving Features
    Hexagon Socket
    Grade
    A4
    Head Depth
    4mm
    Head Diameter
    10mm
    Head Shape
    Low Cylindrical
    Length
    10
    Material
    Stainless Steel
    Standards Met
    DIN 6912
    Surface Treatment
    Plain
    Thread
    Metric
    Thread Size
    M6
    UNSPSC Code
    31161501