Qualfast

M6x40 TX BUTTON HEAD SCREW FLANGED A2

SKU:

QFT6040419P

MPN:

6040419P

£167.45

Ex VAT

£200.94

Inc VAT

OUT OF STOCK

    Overview

    DIN≈7380-2


    Product Specification
    Box Quantity
    200
    Brand
    Qualfast
    Driving Features
    TX
    Grade
    316
    Head Shape
    Button
    Length
    40
    Material
    Stainless Steel
    Surface Treatment
    Plain
    Thread
    Metric
    Thread Size
    M6
    UNSPSC Code
    31161501