Qualfast

M8 x 12mm Socket Countersunk Head Screw, A4

SKU:

QFT6042245E

MPN:

6042245E

£28.98

Ex VAT

£34.78

Inc VAT

OUT OF STOCK

    Overview

    Metric Thread
    Material Stainless Steel A4
    ISO 10642
    Minimum Grade - 50


    Product Specification
    Box Quantity
    200
    Brand
    Qualfast
    Driving Features
    Hexagon Socket
    Grade
    70
    Head Shape
    Countersunk
    Length
    12mm
    Material
    Stainless Steel
    Surface Treatment
    Plain
    Thread
    Metric
    Thread Size
    M8
    UNSPSC Code
    31161501