Qualfast

M8 x 60mm Socket Head Cap Screw, Metric, BZP Steel

SKU:

QFT6001417Y

MPN:

6001417Y

£85.58

Ex VAT

£102.70

Inc VAT

OUT OF STOCK

    Overview

    Socket Head Cap Screw Metric
    Steel - ZY (Zinc Yellow Passivated)
    Grade 8.8
    DIN 912


    Product Specification
    Box Quantity
    200
    Brand
    Qualfast
    Driver Head Size
    6mm
    Driving Features
    Hexagon Socket
    Grade
    8.8
    Head Depth
    8mm
    Head Diameter
    13mm
    Head Shape
    Cylindrical
    Length
    60mm
    Material
    Steel
    Standards Met
    DIN 912
    Surface Treatment
    Zinc Plated Yellow Passivated
    Thread
    Metric
    Thread Size
    M8
    UNSPSC Code
    31161501