£1.29
Ex VAT
£1.55
Inc VAT
142 Variations Available
Product Details
Product Specification
High Grade Alloy Steel to BS EN ISO 898/1 Grade 12.9. Suitable for all high tensile applications. Maximum operating temperature (unplated): 300°C.
Dimensions to ANSI B 18.3 - 1936 & 1960 Series
Attribute | Value |
---|---|
Box Quantity | 100 |
Brand | Qualfast |
Driver Head Size | 5/16mm |
Driving Features | Hexagon Socket |
Grade | F837B |
Head Depth | 0.086mm |
Head Diameter | 0.140mm |
Head Shape | Cylindrical |
Length | 1/2in. |
Material | Stainless Steel |
Standards Met | DIN 912 |
Surface Treatment | Plain |
Thread | UNF |
Thread Size | No.2 |
UNSPSC Code | 31161501 |