Qualfast

NO.3UNCx5/8 SKT HEAD CAP SCREW 1936SER A4

SKU:

QFT6011801D

MPN:

6011801D

£129.00

Ex VAT

£154.80

Inc VAT

OUT OF STOCK

    Product Specification
    Box Quantity
    100
    Brand
    Qualfast
    Driver Head Size
    5/16mm
    Driving Features
    Hexagon Socket
    Grade
    F837
    Head Depth
    0.099mm
    Head Diameter
    0.161mm
    Head Shape
    Cylindrical
    Length
    0.099
    Material
    Stainless Steel
    Standards Met
    DIN 912
    Surface Treatment
    Plain
    Thread Size
    No.3
    UNSPSC Code
    31161501