Qualfast

No.4UNF x 3/8 Socket Head Cap Screw, A2

SKU:

QFT6011660H

MPN:

6011660H

£11.49

Ex VAT

£13.79

Inc VAT

OUT OF STOCK

    Overview

    High Grade Alloy Steel to BS EN ISO 898/1 Grade 12.9. Suitable for all high tensile applications. Maximum operating temperature (unplated): 300°C.


    Dimensions to ANSI B 18.3 - 1936 & 1960 Series


    Product Specification
    Box Quantity
    100
    Brand
    Qualfast
    Driver Head Size
    3/32mm
    Driving Features
    Hexagon Socket
    Grade
    F837B
    Head Depth
    0.112mm
    Head Diameter
    0.183mm
    Head Shape
    Cylindrical
    Length
    3/8in.
    Material
    Stainless Steel
    Standards Met
    DIN 912
    Surface Treatment
    Plain
    Thread
    UNF
    Thread Size
    No.4
    UNSPSC Code
    31161501