Qualfast

NO.5UNCx3/4 SKT HEAD CAP SCREW 1936SER BZP (12.9)

SKU:

QFT6011706K

MPN:

6011706K

£16.49

Ex VAT

£19.79

Inc VAT

OUT OF STOCK

    Overview

    .


    Product Specification
    Box Quantity
    100
    Brand
    Qualfast
    Driver Head Size
    3/32mm
    Driving Features
    Hexagon Socket
    Grade
    12.9
    Head Depth
    0.125mm
    Head Diameter
    0.205mm
    Head Shape
    Cylindrical
    Length
    0.125
    Material
    Alloy Steel
    Standards Met
    DIN 912
    Surface Treatment
    Zinc Plated
    Thread Size
    No.5
    UNSPSC Code
    31161501